Zoro Homepage

Mini Rpa Eltkeya Incl Ssm339

  • Mfr # RSMB345

  • Zoro # G2237819


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Product Type
Ceiling Mount
Device Supported
Projector
Environmentally Friendly
Yes
Maximum Load Capacity
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSMB345
Zoro #
G2237819
UPC #
841872167824
Country of Origin
United States

Details

Color
Black
Product Type
Ceiling Mount
Device Supported
Projector
Environmentally Friendly
Yes
Maximum Load Capacity
25 lb
Certifications & Standards
TÜVTÜV NORD
Product Series
RSMx
Product Line
Mini Elite

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.