Zoro Homepage

Mini Rpa Eltkeyb Incl Ssm311

  • Mfr # RSMC333

  • Zoro # G2241474


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Height
1.8"
Depth
5.1"
Color
Black
Width
4.4"
Product Type
Ceiling Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSMC333
Zoro #
G2241474
UPC #
841872164755
Country of Origin
United States

Dimensions

Height
1.8"
Depth
5.1"
Width
4.4"

Details

Color
Black
Product Type
Ceiling Mount
Product Line
Mini RPA Elite
Product Series
RSMx
Device Supported
Projector
Maximum Load Capacity
25 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.