
Mini Rpa Eltkeyb Incl Ssm336
Mfr # RSMC344
Zoro # G2241650
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Height
1.8"
Width
4.4"
Depth
5.1"
Color
Black
Product Type
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSMC344
Zoro #
G2241650
UPC #
841872167404
Country of Origin
United States
Dimensions
Height
1.8"
Width
4.4"
Depth
5.1"
Details
Color
Black
Product Type
Ceiling Mount
Product Series
RSMx
Product Line
Mini RPA Elite
Device Supported
Projector
Maximum Load Capacity
25 lb
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.