
Mini Rpa Eltkeyb Incl Ssm352
Mfr # RSMD261
Zoro # G2236839
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Product Type
Mounting Bracket
Compatibility
NEC Projectors:NP-V230, NP-V230X, NP-V260, NP-V260R, NP-V260X, NP-V300W, NP-V300X, NP-V311W, NP-V311X, NP110, NP115, NP210, NP215, NP216, NP216 GEDU
Environmentally Friendly
Yes
Certifications & Standards
TÜV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSMD261
Zoro #
G2236839
UPC #
841872146652
Country of Origin
United States
Details
Color
Black
Product Type
Mounting Bracket
Compatibility
NEC Projectors:NP-V230, NP-V230X, NP-V260, NP-V260R, NP-V260X, NP-V300W, NP-V300X, NP-V311W, NP-V311X, NP110, NP115, NP210, NP215, NP216, NP216 GEDU
Environmentally Friendly
Yes
Certifications & Standards
TÜV
Product Line
Mini Elite
Device Supported
Projector Mount
Maximum Load Capacity
25 lb
Product Series
RSMx
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.