Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Rpa Eltkeyb Incl Ssm354

  • Mfr # RSMD268

  • Zoro # G2238622


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Product Type
Mounting Bracket
Environmentally Friendly
Yes
Device Supported
Projector Mount
Product Series
RSMx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSMD268
Zoro #
G2238622
UPC #
841872147529
Country of Origin
United States

Details

Color
Black
Product Type
Mounting Bracket
Environmentally Friendly
Yes
Device Supported
Projector Mount
Product Series
RSMx
Product Line
Mini Elite
Maximum Load Capacity
25 lb
Certifications & Standards
TÜV

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.