
Mini Rpa Eltkeyc Incl Ssm321
Mfr # RSMD333
Zoro # G2242454
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Height
1.8"
Width
4.4"
Color
Black
Depth
5.1"
Product Type
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSMD333
Zoro #
G2242454
UPC #
841872164762
Country of Origin
United States
Dimensions
Height
1.8"
Width
4.4"
Depth
5.1"
Details
Color
Black
Product Type
Ceiling Mount
Maximum Load Capacity
25 lb
Product Line
Mini RPA Elite
Device Supported
Projector
Product Series
RSMA
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.