
Mini Rpa Eltkeyc Incl Ssm354
Mfr # SL236SPI
Zoro # G2239018
product price: $4,449.99
/ea
Free Shipping & Returns
Key Features
Height
12.2"
Width
25.1"
Depth
28.3"
Color
White
Product Type
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL236SPI
Zoro #
G2239018
UPC #
841872024530
Country of Origin
United States
Dimensions
Height
12.2"
Width
25.1"
Depth
28.3"
Details
Color
White
Product Type
Ceiling Mount
Compatibility
https://www.legrandav.com/products/chief/mounts/projector/automated/sl236/sl236spi
Device Supported
Projector
Maximum Load Capacity
35 lb
Product Line
SMART-LIFT
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Certifications & Standards
TÜV
Product Series
SL236
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.