
Mini Rpa Eltkeyc Incl Ssm357
Mfr # SLB281
Zoro # G2241249
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Product Type
Mounting Bracket
Compatibility
Chief Projector Mount: RPA Series, RPM Series, Smart-Lift Series
Package Contents
1 x Interface Bracket4 x (M5 x 20mm) Phillips Pan Head Machine Screw6 x 10-24 Thumb Nuts4 x M5 Washer1 x All-Points Security Kit1 x 5/32" Security Hex Key
Recycled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SLB281
Zoro #
G2241249
UPC #
841872150208
Country of Origin
United States
Details
Color
Black
Product Type
Mounting Bracket
Compatibility
Chief Projector Mount: RPA Series, RPM Series, Smart-Lift Series
Package Contents
1 x Interface Bracket4 x (M5 x 20mm) Phillips Pan Head Machine Screw6 x 10-24 Thumb Nuts4 x M5 Washer1 x All-Points Security Kit1 x 5/32" Security Hex Key
Recycled
Yes
Post-consumer-waste%
30%
Product Series
SLB
Device Supported
Projector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.