
Mini Rpa Incl Ssb338 Blk
Mfr # RSMB280
Zoro # G2238272
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Height
1.8"
Depth
5.1"
Color
Black
Width
4.4"
Product Type
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSMB280
Zoro #
G2238272
UPC #
841872151595
Country of Origin
United States
Dimensions
Height
1.8"
Depth
5.1"
Width
4.4"
Details
Color
Black
Product Type
Ceiling Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.