
Mitsubishi X400, RPA4000
Mfr # RPA4000
Zoro # G6232512
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Height
1.8"
Width
6.3"
Depth
5.5"
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPA4000
Zoro #
G6232512
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1.8"
Width
6.3"
Depth
5.5"
Details
Color
Black
Material
Steel
Product Type
Ceiling Mount
Compatibility
Mitsubishi Projectors: X390, X400
Package Contents
Device Supported
Projector
For Use With
Mitsubishi Projectors: X390, X400
Certifications & Standards
UL
Body Material
Steel
Maximum Load Capacity
50 lb
Item
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.