
Mobile Base Music Stan
Mfr # QMP1MB
Zoro # G5174234
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Type
Multipurpose Stand
Overall Height
81.6 in
Overall Width
37.1 in
Overall Depth
32.1 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QMP1MB
Zoro #
G5174234
UPC #
670429381983
Country of Origin
China
Dimensions
Overall Height
81.6 in
Overall Width
37.1 in
Overall Depth
32.1 in
Height Range
48 in to 72 in
Details
Type
Multipurpose Stand
Color
Black
Material
Steel
Item
Mobile Base for Music Production Center
Finish
Powder Coated
Caster Type
Locking Casters
Assembly
Required
Adjustable
Yes
Load Capacity
200 lbs
Features
Cable Management, Telescoping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.