
Mobile Cart 42-71"
Mfr # PFCUS
Zoro # G5169982
product price: $1,010.99
/ea
Free Shipping & Returns
Key Features
Type
A/V Equipment Stand
Overall Height
80.6 in
Overall Width
31.1 in
Overall Depth
32 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFCUS
Zoro #
G5169982
UPC #
841872100593
Country of Origin
China
Dimensions
Overall Height
80.6 in
Overall Width
31.1 in
Overall Depth
32 in
Height Adjustment
48 in to 72 in
Maximum Screen Size Supported
86 in
Details
Type
A/V Equipment Stand
Color
Silver
Material
Aluminum
Item
Large Flat Panel Mobile AV Cart - PFCUS
Load Capacity
200 lbs
Adjustable
Yes
Compatible With
Flat Panel Display
Features
Ground to Middle of Screen in 2" Increments, Centris Mechanism for Fingertip Tilt Adjustments, Supports Portrait/Landscape Display Orientation, Mobility, Telescoping, Cable Management, Lockable Caster, Lightweight
Pitch Adjustment
+/- 15 Degrees
Application/Usage
Display Screen, A/V Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.