Zoro Homepage

Mobile Cart, MFMUB

  • Mfr # MFMUB

  • Zoro # G5171732


product price: $818.99
/ea
Free Shipping & Returns

Key Features

Overall Height
54.9 in
Overall Width
36.1 in
Overall Depth
25.2 in
Color
Black
Number of Casters
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFMUB
Zoro #
G5171732
UPC #
841872107868
Country of Origin
United States

Dimensions

Overall Height
54.9 in
Overall Width
36.1 in
Overall Depth
25.2 in

Details

Color
Black
Item
Display Stand
Number of Casters
4
Compatible With
30" - 55" Displays
Load Capacity
125 lb
Includes
Features
Recycled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.