Zoro Homepage

Monitor Mount Arm For F1 Rack

  • Mfr # YAMF1

  • Zoro # G5301975


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Weight Capacity
25 lb
Features
Centris Tilt, Cable Management, Pivot, Extendable, Adjustable Tilt
Series
YAMF1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAMF1
Zoro #
G5301975
UPC #
670429371502
Country of Origin
United States

Dimensions

Height Adjustable
Yes

Details

Color
Black
Material
Steel
Weight Capacity
25 lb
Features
Centris Tilt, Cable Management, Pivot, Extendable, Adjustable Tilt
Series
YAMF1
Finish
Powder Coated
Item
Desk Mount
Product Type
Desk Mount
Compatibility
Chief F1 Series Furniture Racks
Maximum Load Capacity
25 lb
Mounting Pattern
75 x 75, 100 x 100
Finishing
Powder Coated
Device Supported
Monitor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.