Zoro Homepage

Mount W/Rsmaus Kit

  • Mfr # WM110AUS

  • Zoro # G5303786


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Features
Cable Management, Extendable Arm, Key Lock, Pitch Adjustment, Roll Adjustment, Yaw Adjustment
Includes
Universal Mini RPA Elite Projector Mount (RSMAUS), Mounting Hardware.
Series
WM1
Max. Load Capacity
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM110AUS
Zoro #
G5303786
UPC #
841872122960
Country of Origin
China

Dimensions

Height Adjustable
Yes

Details

Color
Silver
Features
Cable Management, Extendable Arm, Key Lock, Pitch Adjustment, Roll Adjustment, Yaw Adjustment
Item
Wall Mount
Includes
Universal Mini RPA Elite Projector Mount (RSMAUS), Mounting Hardware.
Series
WM1
Max. Load Capacity
25 lb
Device Supported
Projector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.