Zoro Homepage

Mounted Grommet

  • Mfr # K3G120B

  • Zoro # G5136294


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
38.8"
Width
7.6"
Weight Capacity
30 lb
Depth
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3G120B
Zoro #
G5136294
UPC #
841872157023
Country of Origin
United States

Dimensions

Height
38.8"
Width
7.6"
Depth
7"
Min. Screen Size Supported
10 in
Max. Screen Size Supported
30 in

Details

Color
Black
Weight Capacity
30 lb
Features
Cable Management, Tilt, Flexible
Product Type
Grommet Mount
Compatibility
2 x LCD Monitors
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display
Mounting Pattern
100 x 100, 75 x 75
Item
Grommet Mount
Series
K3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.