Zoro Homepage

Mss Series Mount

  • Mfr # MSS6000B

  • Zoro # G5307803


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
19.30 in
Width
14.30 in
Weight Capacity
150 lb
Depth
9.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS6000B
Zoro #
G5307803
UPC #
841872066844
Country of Origin
United States

Dimensions

Height
19.30 in
Width
14.30 in
Depth
9.30 in
Max. Screen Size Supported
50 in

Details

Color
Black
Weight Capacity
150 lb
Features
Leveling Roll, Telescoping, Swivel, Pivot, Cable Management; Height Adjustable
Mounting
Freestanding
Series
MSS
Item
Display Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.