
Mwr In-Wall
Mfr # MWRIW6000B
Zoro # G5170585
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight Capacity
125 lb
Includes
Mounting Hardware.
Features
Swivel, Tilt
For Use On
Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MWRIW6000B
Zoro #
G5170585
UPC #
841872109213
Country of Origin
United States
Dimensions
Minimum Screen Size Supported
30 in
Maximum Screen Size Supported
50 in
Max. Screen Size Supported
50 in
Min. Screen Size Supported
30 in
Details
Color
Black
Weight Capacity
125 lb
Includes
Mounting Hardware.
Features
Swivel, Tilt
For Use On
Flat Panel Display
Series
MWRIW
Product Type
Mounting Arm
Compatibility
Flat Panel Display
Item
Mounting Arm
Device Supported
Flat Panel Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.