Navitar Front Lens Support
Mfr # NAV2
Zoro # G5487633
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Navitar ScreenStar Conversion Lens: SSW08 SST120
Height
10.50 in
Device Supported
Lens
Product Line
NAV
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NAV2
Zoro #
G5487633
UPC #
841872058986
Country of Origin
United States
Dimensions
Height
10.50 in
Depth
5 in
Width
6.90 in
Details
Compatibility
Navitar ScreenStar Conversion Lens: SSW08 SST120
Device Supported
Lens
Product Line
NAV
Color
Black
Product Name
Lens Support Adapters
Product Type
Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.