Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Navitar Lens Support

  • Mfr # NAV1

  • Zoro # G5477876


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Projector Lens: SSW08 SST120
Width
6.9 in
Height
5.3 in
Product Name
Lens Support
Depth
5.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAV1
Zoro #
G5477876
UPC #
841872036908
Country of Origin
United States

Dimensions

Width
6.9 in
Height
5.3 in
Depth
5.6 in

Details

Compatibility
Projector Lens: SSW08 SST120
Product Name
Lens Support
Product Series
NAV
Color
Black
Product Type
Projector Lens Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.