Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nec Gt1150, Gt2150, RPA1150

  • Mfr # RPA1150

  • Zoro # G5177542


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Product Type
Ceiling Mount
Compatibility
Nec Projectors: GT1150, GT2150Digital Projection Projectors: 4000gv, 3000sx
Mounting Type
ceiling mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA1150
Zoro #
G5177542
UPC #
-
Country of Origin
Unknown

Details

Item
Nec Gt1150
Material
Steel
Color
Black
Product Type
Ceiling Mount
Compatibility
Nec Projectors: GT1150, GT2150Digital Projection Projectors: 4000gv, 3000sx
Mounting Type
ceiling mount

Description

This CHIEF brand Nec Gt1150, Gt2150, RPA1150 is made of steel and is black in color. It is a ceiling mount product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.