
Nec Mt600, Mt800, Runco Lcp400, RPA600
Mfr # RPA600
Zoro # G5175948
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Height
1.8"
Depth
5.5"
Width
6.3"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPA600
Zoro #
G5175948
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1.8"
Depth
5.5"
Width
6.3"
Overall Depth
5.50
Overall Width
6.25
Details
Item
Nec Mt600
Material
Steel
Color
Black
Product Type
Ceiling Mount
Compatibility
NEC Projectors: MT600, MT800RUNCO Projectors: LCP400, LCP500
Mounting Type
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.