Zoro Homepage

Nec Np1000, Np2000, RPMA148

  • Mfr # RPMA148

  • Zoro # G5175476


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
6.5"
Depth
5.5"
Height
2.8"
Compatibility
Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMA148
Zoro #
G5175476
UPC #
-
Country of Origin
Unknown

Dimensions

Width
6.5"
Depth
5.5"
Height
2.8"
Overall Width
6.5
Overall Depth
5.5

Details

Item
Nec Np1000
Color
Black
Compatibility
Projector
Product Type
Ceiling Mount
Mounting Type
Ceiling Mount

Description

This CHIEF brand Nec Np1000, Np2000, RPMA148 is a ceiling mount with a height of 2.8", width of 6.5", and depth of 5.5". It is black in color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.