
Nec Np1000, Np2000, RPMC148
Mfr # RPMC148
Zoro # G5174977
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Depth
5.5"
Color
Black
Width
6.5"
Height
2.7"
Product Type
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMC148
Zoro #
G5174977
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
5.5"
Width
6.5"
Height
2.7"
Details
Item
Nec Np1000
Color
Black
Product Type
Ceiling Mount
Compatibility
Projector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.