Zoro Homepage

OD MOUNT FOR 46IN

  • Mfr # PSMO2169

  • Zoro # G212085892


product price: $1,129.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Samsung Displays: OH46F, OH46B
Material
Stainless Steel
Features
Heavy Duty
Min. Load Capacity
125 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMO2169
Zoro #
G212085892
UPC #
-
Country of Origin
United States

Dimensions

Min. Screen Size Supported
46 in
Max. Screen Size Supported
55 in
Maximum Screen Size Supported
55 in
Minimum Screen Size Supported
46 in

Details

Color
Black
For Use With
Samsung Displays: OH46F, OH46B
Material
Stainless Steel
Features
Heavy Duty
Min. Load Capacity
125 lb
Device Supported
LCD Display, Display
Mount Profile
Fixed
Application
Wall, Outdoor
Compatibility
Samsung Displays: OH46F, OH46B
Minimum Load Capacity
125 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.