Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Od Mount For Samsung Oh55F

  • Mfr # RPMA333

  • Zoro # G2237511


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Depth
5.50 in
Height
2.70 in
Product Series
RPMx
Width
6.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMA333
Zoro #
G2237511
UPC #
841872164694
Country of Origin
United States

Dimensions

Depth
5.50 in
Height
2.70 in
Width
6.50 in

Details

Color
Black
Product Series
RPMx
Device Supported
Projector
Maximum Load Capacity
50 lb
Product Type
Mounting Adapter
Product Line
RPA Elite
Features
Cable Management, Pitch Adjustment, Locking System, Quick Disconnect, Quick Connect, Quick Release Mechanism, Adjustable, Yaw Adjustment, Roll Adjustment

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.