
ODA COLUMN 4-5FT
Mfr # ODAC0405B
Zoro # G512101667
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Load Capacity
300 lb
Length
53.75 in
Series
ODAC
Device Supported
Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ODAC0405B
Zoro #
G512101667
UPC #
-
Country of Origin
United States
Dimensions
Length
53.75 in
Details
Item
Mounting Pipe
Color
Black
Load Capacity
300 lb
Series
ODAC
Device Supported
Flat Panel Display
Maximum Load Capacity
300 lb
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.