ODA COLUMN 5-6FT FLAT PANEL ACCESSORIES
Mfr # ODAC0506B
Zoro # G912101564
product price: $385.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Load Capacity
300 lb
Series
ODAC
Length
65.8 in
Device Supported
Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ODAC0506B
Zoro #
G912101564
UPC #
-
Country of Origin
United States
Dimensions
Length
65.8 in
Details
Item
Mounting Pipe
Color
Black
Load Capacity
300 lb
Series
ODAC
Device Supported
Flat Panel Display
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.