Zoro Homepage

ODM LFP CEILING- 2X1 B2B MOUNT

  • Mfr # PSMH2860

  • Zoro # G112130142


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Height
11.30 in
Mounting Pattern
600 x 200
Maximum Load Capacity
75 lb
Device Supported
Flat Panel Display
Depth
1.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMH2860
Zoro #
G112130142
UPC #
-
Country of Origin
United States

Dimensions

Height
11.30 in
Depth
1.30 in
Width
27.10 in

Details

Mounting Pattern
600 x 200
Maximum Load Capacity
75 lb
Device Supported
Flat Panel Display
Number of Displays Supported
1
Item
Wall Mount
Series
PSMH
Color
Black
Product Name
Stretched Display Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.