Zoro Homepage

Odm Lfp Ceiling 2X1 Mount

  • Mfr # PSMHO2089

  • Zoro # G2238869


product price: $2,059.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Portrait Mounting, Heavy Duty
Product Type
Wall Mount
Product Name
Wall Mount
Width
47.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMHO2089
Zoro #
G2238869
UPC #
841872173146
Country of Origin
United States

Dimensions

Width
47.30 in
Maximum Screen Size Supported
85 in
Height
44 in

Details

Color
Black
Features
Portrait Mounting, Heavy Duty
Product Type
Wall Mount
Product Name
Wall Mount
Device Supported
Digital Signage Display
Number of Displays Supported
1
Compatibility
Samsung Digital Signage Displays: OH85F OH75F
Maximum Load Capacity
400.01 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.