Zoro Homepage

P70 Tandem Metering, Pressure Compensated Flow Control Valve, 0-12 GPM, SAE

  • Mfr # 220792

  • Zoro # G2651130


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
12
Valve Type - Hydraulic Valves
4 Way 3 Pos, Tandem Metering, Spring to Neutral
Weight
6 lbs
Outlet Port Size - Hydraulic Valves
SAE 12
Work Port Size - Hydraulic Valves
SAE 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220792
Zoro #
G2651130
UPC #
615986035177
Country of Origin
United States

Dimensions

Outlet Port Size - Hydraulic Valves
SAE 12
Work Port Size - Hydraulic Valves
SAE 10

Details

Flow Rate (GPM)
12
Valve Type - Hydraulic Valves
4 Way 3 Pos, Tandem Metering, Spring to Neutral
Weight
6 lbs
Number of Spools - Hydraulic Valves
1
Temp. Range
176F
Max. Pressure - Hydraulic Valves
3000 PSI

Description

Pressure compensated tandem metering flow control with friction detent. 0-12 GPM range Fridtion Detent 1 Spool SAE #12 In/Out ports and SAE #10 Work Ports 3000 PSI, Build number: P70LS-120-TM-124-LS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.