
Pac525 / Pac526 Av Adapter Bra
Mfr # PACUNV1
Zoro # G6220007
product price: $32.15
/eaKey Features
Height
5.75 in
Width
6.88 in
Depth
1.50 in
Series
PAC
Device Supported
A/V Equipment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PACUNV1
Zoro #
G6220007
UPC #
841872162461
Country of Origin
United States
Dimensions
Height
5.75 in
Width
6.88 in
Depth
1.50 in
Details
Item
Mounting Bracket
Series
PAC
Device Supported
A/V Equipment
Maximum Load Capacity
10 lb
For Use With
Crestron DigitalMedia 8G+ Receiver & Room Controller: DM-RMC-SCALER-C, DM-RMC-200-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.