Zoro Homepage

Pac526- 6 Plg Inwll Rtr Pwr Kt

  • Mfr # RPA332

  • Zoro # G2241370


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Features
Adjustable Pitch, Cable Management, Yaw Adjustment, Adjustable Roll, Quick Connect, Quick Disconnect
Material
Steel
Durability
Theft Resistant
Color
Black
Device Supported
Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA332
Zoro #
G2241370
UPC #
841872164847
Country of Origin
United States

Details

Features
Adjustable Pitch, Cable Management, Yaw Adjustment, Adjustable Roll, Quick Connect, Quick Disconnect
Material
Steel
Durability
Theft Resistant
Color
Black
Device Supported
Projector
Mount Profile
Flush
Product Line
Custom RPA
Product Type
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.