Zoro Homepage

Pac526 Flange Kit

  • Mfr # PAC526F-KIT

  • Zoro # G5177463


product price: $48.15
/ea

Key Features

Overall Depth
0.49
Overall Length
15.51
Overall Width
15.40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC526F-KIT
Zoro #
G5177463
UPC #
841872161457
Country of Origin
United States

Dimensions

Overall Depth
0.49
Overall Length
15.51
Overall Width
15.40

Details

Item
Pac526 Flange Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.