Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAINTED STRUT CHANNEL 60" LENGTH

  • Mfr # CSAS060

  • Zoro # G112125766


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
60 in
Width
1.65 in
For Use With
Chief ConnexSys Video Wall Mounting System
Depth
0.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSAS060
Zoro #
G112125766
UPC #
-
Country of Origin
United States

Dimensions

Height
60 in
Width
1.65 in
Depth
0.84 in

Details

Item
Mounting Adapter
Color
Black
For Use With
Chief ConnexSys Video Wall Mounting System
Device Supported
Menu Board, Video Wall, Wall Mounting System
Compatibility
Chief ConnexSys Video Wall Mounting System
Series
ConnexSys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.