Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panamorph Lens Support, PAN1

  • Mfr # PAN1

  • Zoro # G5456937


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Compatibility
Panamorph PSO-U100 Lens Chief RPA Projector Mount
Height
3.60 in
Product Type
Mounting Adapter
Depth
10.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAN1
Zoro #
G5456937
UPC #
841872043487
Country of Origin
United States

Dimensions

Height
3.60 in
Depth
10.70 in
Width
10.50 in

Details

Color
Black
Compatibility
Panamorph PSO-U100 Lens Chief RPA Projector Mount
Product Type
Mounting Adapter
Device Supported
Lens

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.