Zoro Homepage

Panamorph Lens Support, PAN2

  • Mfr # PAN2

  • Zoro # G5493897


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Height
3.60 in
Device Supported
Lens
Compatibility
Panamorph Anamorphic Lenses:U85M85UN200UV200
Color
Black
Width
10.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAN2
Zoro #
G5493897
UPC #
841872098265
Country of Origin
United States

Dimensions

Height
3.60 in
Width
10.50 in
Depth
10.70 in

Details

Device Supported
Lens
Compatibility
Panamorph Anamorphic Lenses:U85M85UN200UV200
Color
Black
Material
Metal
Product Type
Mounting Adapter
Features
Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.