Zoro Homepage

Panasonic Pt-Ae200U/E, Pt-, RPA225

  • Mfr # RPA225

  • Zoro # G5179073


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Height
1.7"
Width
6.3"
Depth
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA225
Zoro #
G5179073
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.7"
Width
6.3"
Depth
5.5"

Details

Item
Panasonic Pt-Ae200U/E
Material
Steel
Color
Black
Product Type
Ceiling Mount
Compatibility
Projectors: Panasonic PT-AE200U/E, Panasonic PT-AE300U/E, Panasonic PT-AE500U/E, Panasonic PT-AE700U/E, Panasonic PT-L200U/E, Panasonic PT-L300U/E, Panasonic PT-L500U/E
Mounting Type
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.