
Panasonic Pt-Ae200U/E, Pt-, RPMA225
Mfr # RPMA225
Zoro # G5174855
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Width
2.8"
Height
6.5"
Color
Black
Depth
5.5"
Product Type
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPMA225
Zoro #
G5174855
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.8"
Height
6.5"
Depth
5.5"
Overall Depth
5.50
Overall Width
2.75
Details
Item
Panasonic Pt-Ae200U/E
Color
Black
Product Type
Ceiling Mount
Compatibility
Projector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.