
Panasonic Pt-L520U, Pl-720U, RPA730
Mfr # RPA730
Zoro # G6208712
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Height
1.7"
Width
6.3"
Depth
5.5"
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPA730
Zoro #
G6208712
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1.7"
Width
6.3"
Depth
5.5"
Details
Color
Black
Material
Steel
Product Type
Ceiling Mount
Compatibility
Projectors: Panasonic PT-L520U, Panasonic PT-L720U, Panasonic PT-L730NTU
Body Material
Steel
Certifications & Standards
UL
Item
Ceiling Mount
For Use With
Projectors: Panasonic PT-L520U, Panasonic PT-L720U, Panasonic PT-L730NTU
Device Supported
Projector
Package Contents
Maximum Load Capacity
50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.