Zoro Homepage

Panasonic Pt-L6500U, Pt-L6600U, RPMB6500

  • Mfr # RPMB6500

  • Zoro # G7153003


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Product Type
Ceiling Mount
Recycled
Yes
Features
Lock Release, Locking System, Cable Management
Device Supported
Projector
Product Series
RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMB6500
Zoro #
G7153003
UPC #
841872085319
Country of Origin
United States

Details

Product Type
Ceiling Mount
Recycled
Yes
Features
Lock Release, Locking System, Cable Management
Device Supported
Projector
Product Series
RPM
Post-consumer-waste%
30%
Color
Black
Product Line
RPA Elite
Certifications & Standards
ULTUV
Material
Steel
Package Contents
1 x Projector Mount1 x Interface BracketAll-Points Security KitInstallation Instruction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.