Zoro Homepage

Panel Mount Ball Valve, 3/8 NPT F, 1000 PSI

  • Mfr # 452254

  • Zoro # G415198337


product price: $46.69
/ea

Key Features

3-A Standard Compliance
Not Rated
For Media
Hydraulic Fluid
Nominal Valve Size
3/8 in
Connection Gender - Side 2
Female
Ball Material
Chrome-Plated Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452254
Zoro #
G415198337
UPC #
615986047989
Country of Origin
China

Dimensions

Nominal Valve Size
3/8 in
Connection Size - Side 2
3/8 in
Connection Size - Side 1
3/8 in

Details

Item
VALVE BALL 3/8 NPTF PANEL MOUNT 1000 PSI
3-A Standard Compliance
Not Rated
For Media
Hydraulic Fluid
Connection Gender - Side 2
Female
Ball Material
Chrome-Plated Brass
Ball Port Style
Standard Port
Operating Temperature - Maximum
300 Degrees F
Seal Material
PTFE
Valve Construction
Three-Piece
Connection Gender - Side 1
Female
Handle Type
Lever
Valve Body Style
Straight
Connection Type - Side 1
NPT
Body Material
Brass
Handle - Locking
Non-Locking
Maximum Pressure - Operating
1,000 psi
Stem Material
Brass
Connection Type - Side 2
NPT

Description

This brass valve offers malleability and corrosion resistance, with added durability. Brass is stronger and harder than copper, yet more malleable than steel and iron, allowing the valve to resist cracking. It can withstand extremely high temperatures, and will not rust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.