Zoro Homepage

PC100 Sectional Solenoid Valve Work Section, 4 Way 3 Pos, Motor Spool

  • Mfr # 220887

  • Zoro # G2651989


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
21 Max
Work Port Size - Hydraulic Valves
SAE 12
Weight
8 lbs
Number of Spools - Hydraulic Valves
1
Max. Pressure - Hydraulic Valves
3625 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220887
Zoro #
G2651989
UPC #
615986035375
Country of Origin
United States

Dimensions

Work Port Size - Hydraulic Valves
SAE 12
Port Size
SAE 12

Details

Flow Rate (GPM)
21 Max
Weight
8 lbs
Number of Spools - Hydraulic Valves
1
Max. Pressure - Hydraulic Valves
3625 PSI
Valve Type - Hydraulic Valves
4 Way 3 Pos, Tandem

Description

Sectional design allows valves to be assembled with a variety of spools to meet your application requirements. To assemble a complete valve at least one work section in addition to one outlet section are required. All work sections feature load check, standard lever handles, a rating of 3625 PSI, and a GPM rating of 21. Bailey can assemble these valves for you. There is an additional fee of $25 per valve to do so. You can request this service in the instructions field when you checkout online at BaileyHydraulics.com.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.