PC100 Sectional Valve Inlet Section, SAE 12 Ports, 1751-2200 PSI

  • Mfr # 4106892

  • Zoro # G816317412


product price:  $63.59
/ea

Key Features

Pressure Range (PSI)
3625 psi
Port Size
SAE 12
Max. Flow
21 GPMMax
Work Port Size - Hydraulic Valves
SAE 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4106892
Zoro #
G816317412
UPC #
615986075241
Country of Origin
Unknown

Dimensions

Port Size
SAE 12
Work Port Size - Hydraulic Valves
SAE 12

Details

Pressure Range (PSI)
3625 psi
Max. Flow
21 GPMMax
Item
Sectional Control Valves

Description

VALVE INLET SECTION PC100 RELEIF 1751-2200 PSI SAE 12 3625 PSI

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.