Zoro Homepage

PC100 Sectional Valve Work Section, 4 Way 3 Pos, Motor, Spring Center

  • Mfr # 4106885

  • Zoro # G416317409


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Port Size
SAE 10
Pressure Range (PSI)
3625 psi
Work Port Size - Hydraulic Valves
SAE 10
Max. Flow
21 GPMMax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4106885
Zoro #
G416317409
UPC #
615986066270
Country of Origin
Unknown

Dimensions

Port Size
SAE 10
Work Port Size - Hydraulic Valves
SAE 10

Details

Pressure Range (PSI)
3625 psi
Item
Sectional Control Valves
Max. Flow
21 GPMMax

Description

VALVE WORK SECTION PC100 4 WAY 3 POSITION MOTOR SPOOL SAE 10 3625 PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.