
Pdc Series M0Unt Black
Mfr # PDC2000B
Zoro # G5177192
product price: $579.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
17.10 in
Width
16.30 in
Weight Capacity
200 lb
Features
Tilt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDC2000B
Zoro #
G5177192
UPC #
841872043494
Country of Origin
United States
Dimensions
Height
17.10 in
Width
16.30 in
Depth
11.80 in
Min. Screen Size Supported
42 in
Max. Screen Size Supported
71 in
Details
Color
Black
Weight Capacity
200 lb
Features
Tilt
Includes
Mounting Hardware.
Standards
OSHPD, TUV
Series
PDC
VESA Mount Compatible
Yes
Compatibility
Plasma Screen
Green Environmental Attribute
Environmentally Friendly
Recycled
Yes
Mounting Pattern
200 x 200
Device Supported
Flat Panel Display
Item
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.