Zoro Homepage

Pitch-Adj Pole Mount

  • Mfr # TPM2000B

  • Zoro # G5423355


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Height
16.2 in
Width
17.1 in
Weight Capacity
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPM2000B
Zoro #
G5423355
UPC #
841872044934
Country of Origin
United States

Dimensions

Height
16.2 in
Width
17.1 in
Depth
3.4 in
Minimum Screen Size Supported
42 in
Maximum Screen Size Supported
71 in
Max. Screen Size Supported
71 in
Min. Screen Size Supported
42 in

Details

Color
Black
Material
Steel
Weight Capacity
150 lb
Series
TPM
Features
Features,"Locking System, Tilt, Recycled, VESA Mount Compatible"
Includes
Pole Kit, 5/32" Hex Key.
Item
Pole Mount
For Use On
Truss, Flat Panel Display
Product Type
Pole Mount
Device Supported
Truss, Flat Panel Display
Mounting Pattern
200 x 200
VESA Mount Compatible
Yes
Compatibility
Flat Panel TV
Recycled
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.