Zoro Homepage

Pitch Adjustable Wall Mount

  • Mfr # FPM4101

  • Zoro # G5473816


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Color
Metallic Silver
For Use With
Small Flat Panel Displays
Load Capacity
45 lb
Series
FPM
Includes
FPM Pitch-Adjustable Wall Mount Q2 Mounting System Includes: (1) FPM Wall Bracket(4) Drywall Anchor(2) Wood Screw(2) Washer, Flat, (.25 ID X 0.56-OD)(1) Interface Bracket(6) 3/8" Nylon Spacers(6) 3/4" Nylon Spacers(6) 1/8" Nylon Spacers(6) (M(4) 12mm) Phillips Pan Head Screws(6) (M(4) 20mm) Phillips Pan Head Screws(6) (M(4) 30mm) Phillips Pan Head Screws(6) (M(4) 6mm) Phillips Pan Head Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPM4101
Zoro #
G5473816
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
1.5"

Details

Item
Wall Mount
Color
Metallic Silver
For Use With
Small Flat Panel Displays
Load Capacity
45 lb
Series
FPM
Includes
FPM Pitch-Adjustable Wall Mount Q2 Mounting System Includes: (1) FPM Wall Bracket(4) Drywall Anchor(2) Wood Screw(2) Washer, Flat, (.25 ID X 0.56-OD)(1) Interface Bracket(6) 3/8" Nylon Spacers(6) 3/4" Nylon Spacers(6) 1/8" Nylon Spacers(6) (M(4) 12mm) Phillips Pan Head Screws(6) (M(4) 20mm) Phillips Pan Head Screws(6) (M(4) 30mm) Phillips Pan Head Screws(6) (M(4) 6mm) Phillips Pan Head Screws
Standards
ULVESAVESA 200mm x 100mmVESA 100mm x 100mm
Product Type
Wall Mount
Compatibility
Small Flat Panel Displays
Mounting Pattern
100 x 100, 200 x 100
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.