Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pivot Pitch Mnt, JWP-210B

  • Mfr # JWP-210B

  • Zoro # G6217995


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Product Type
Wall Mount
Compatibility
Medium Flat Panel Display: 26" to 40" Screens
VESA Mount Compatible
Yes
Features
Ergonomic
Mounting Pattern
400 x 400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JWP-210B
Zoro #
G6217995
UPC #
841872058481
Country of Origin
United States

Details

Product Type
Wall Mount
Compatibility
Medium Flat Panel Display: 26" to 40" Screens
VESA Mount Compatible
Yes
Features
Ergonomic
Mounting Pattern
400 x 400
Item
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.