
Pivot-Pitch Pole Mnt, Univ
Mfr # JPPUS
Zoro # G6205578
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Mounting Pattern
400 x 400
Height
7.50 in
Depth
3.50 in
Device Supported
Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JPPUS
Zoro #
G6205578
UPC #
841872114439
Country of Origin
China
Dimensions
Width
6 in
Height
7.50 in
Depth
3.50 in
Height Adjustable
Yes
Maximum Screen Size Supported
45 in
Minimum Screen Size Supported
26 in
Details
Mounting Pattern
400 x 400
Device Supported
Flat Panel Display
Features
Swivel
Maximum Load Capacity
75 lb
Item
Pole Mount
Color
Silver
VESA Mount Compatible
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.